Zoro Homepage
This item is Discontinued.
Milwaukee Tool Phillips, TORX Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 48-22-2103

Phillips, TORX Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (Discontinued)

  • Mfr # 48-22-2103
  • Zoro # G5388117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2103
Zoro #
G5388117
UPC #
045242280407
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
6 in
Sizes Included
1/4 in (Nut Driver), Phillips: #1, Torx T10 + T15 + T20 + T25 + T27 + T30 + T8
Shank Length
3 1/2 in
Tip Size
T10, T15, T20, T25, T27, T30, T8

Details

Bit Style
Phillips, TORX
Measurement Type
SAE
Finish
Chrome
Number of Pieces
8
Handle Material
Multi-Component
Includes
Wire Stripper
Handle Type
Molded
Driver Type
10-in-1
ESD Safe
No
Insulated
No
Bit Retainer Type
Magnetic
Shank Material
Alloy Steel
Screwdriver Tip Style
Torx(R)
Primary Application
General Purpose
Shank Type
Solid
Nonsparking
No
Screwdriver Bit Material
Steel
Single End/Double End
Single End
Handle Design
Ergonomic with Antiroll
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Ratcheting
No
Features
Magnetic Bit Retention, Extended Reach Design, Revolver Style Bit Storage, Hex Shanks
Tip Style Group
Star
Item
Multi-Bit Screwdriver
Tether Style
Tether Capable
For Screw Type
Phillips, Slotted, Square
Replaceable Shank
No
Magnetized Tip
Yes
Bit Storage
In Handle
Corrosion Resistant
Yes
Tip Style
Phillips, Torx
Number of Bits
8
Container Type
None
Single/Double End Bits
Single End
Non-Sparking
No
Number of Tips
8
Bit Material
Alloy Steel
Tether Ready
No
Grip Style
Ergonomic

Description

Multi-Bit Screwdriver, Tip Size T10, T15, T20, T25, T27, T30, T8, Tip Style Phillips, Torx, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.