Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hex Bit 6", Drive Size: 3-1/2" , Num. of pieces:1 48-22-2106

Hex Bit 6", Drive Size: 3-1/2" , Num. of pieces:1 (Discontinued)

  • Mfr # 48-22-2106
  • Zoro # G5388363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2106
Zoro #
G5388363
UPC #
045242287482
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3-1/2"
Overall Length
6"
Sizes Included
Hex 1.5, 2.5, 2.0, 3.0, 4.0, 5.0, 6.0mm

Details

Bit Style
Hex
Finish
Chrome
Number of Pieces
8
Handle Material
Multi-Component
Includes
(1) Key Driver
Driver Type
10-in-1
Handle Design
Ergonomic with Antiroll
Ratcheting
No
Primary Application
General Purpose
Shank Type
Solid
Bit Retainer Type
Magnetic
Insulated
No
Tip Style Group
Hex
Nonsparking
No
Tether Capable
Tether Capable
Single End/Double End
Single End
Item
Multi-Bit Screwdriver
Screwdriver Tip Style
Hex
Screwdriver Bit Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Shank Material
Steel
Features
Magnetic Bit Retention, Extended Reach Design, Revolver Style Bit Storage, Hex Shanks
Tether Style
Tether Capable

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.