Zoro Homepage
This item is Discontinued.
Milwaukee Tool ECX(TM), Phillips, Slotted Bit 7-1/2", Drive Size: 1/4", 5/16", 3/8" , Num. of pieces:10 48-22-2113

ECX(TM), Phillips, Slotted Bit 7-1/2", Drive Size: 1/4", 5/16", 3/8" , Num. of pieces:10 (Discontinued)

  • Mfr # 48-22-2113
  • Zoro # G2919034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2113
Zoro #
G2919034
UPC #
045242204656
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 5/16", 3/8"
Overall Length
7-1/2"
Sizes Included
ECX(TM) #1 x #2, PH1 x 3/16" Slotted, PH2 x 1/4" Slotted

Details

Bit Style
ECX(TM), Phillips, Slotted
Finish
Natural
Number of Pieces
10
Handle Material
Multi-Component
Includes
Wire Stripper, Loop Maker, Nutdrivers: 5/16" x 3/8", 1/4"
Driver Type
11-in-1
Single End/Double End
Double End
Screwdriver Tip Style
Phillips/Slotted
Screwdriver Bit Material
Steel
Tip Style Group
Crosspoint, ECX™, Slotted
Handle Design
Ergonomic with Antiroll
Primary Application
General Purpose
Ratcheting
No
Bit Retainer Type
Quick Change
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Material
Stainless Steel
Features
Wire Stripper Up to 12 Gauge Wire
Item
Multi-Bit Screwdriver
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Type
Solid
Insulated
No
Tether Style
Tether Capable

Description

Multi-Bit Screwdriver, Quick Change, Shank Material Stainless Steel, Drive Size 1/4 in, 5/16 in, 3/8 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.