Phillips, Robertson Square Recess, Slotted Bit 7-1/2", Drive Size: 1/4", 5/16", 3/8" (Discontinued)
- Mfr # 48-22-2114
- Zoro # G9039265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2114
Zoro #
G9039265
UPC #
045242237982
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 5/16", 3/8"
Overall Length
7-1/2"
Sizes Included
PH1 x 3/16" Slotted, PH2 x 1/4", Robertson Square Recess S1 x S2
Description
Multi-Bit Screwdriver, Quick Change, Shank Material Stainless Steel, Drive Size 1/4 in, 5/16 in, 3/8 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.