Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Phillips, Square, Slotted, TOR Bit 3-1/2", Drive Size: 1/4" , Num. of pieces:9 48-22-2120

Phillips, Square, Slotted, TOR Bit 3-1/2", Drive Size: 1/4" , Num. of pieces:9 (Discontinued)

  • Mfr # 48-22-2120
  • Zoro # G9753116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2120
Zoro #
G9753116
UPC #
045242338139
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
3-1/2"
Sizes Included
Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 3/16", 1/4", Torx(R) T15

Details

Bit Style
Phillips, Square, Slotted, TOR
Finish
Chrome
Number of Pieces
8
Handle Material
Multi-Component
Includes
(2) Drivers, (7) Bits
Driver Type
8-in-1
Tip Style Group
Crosspoint, Slotted, Square, Star
Insulated
No
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
Screwdriver Bit Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
High Torque Ratchet, Precision Machined Bit Tips, Power Groove Bits, Hex Shank
Nonsparking
No
ESD Safe
No
Ratcheting
No
Item
Multi-Bit Screwdriver
Handle Design
Ergonomic
Primary Application
Marine
Single End/Double End
Single End
Shank Type
Solid
Bit Retainer Type
Magnetic
Shank Material
Steel
Tether Style
Tether Capable

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.