Zoro Homepage
This item is Discontinued.
Milwaukee Tool Phillips, Slotted, Square Bit 6", Drive Size: 1/4" , Num. of pieces:11 48-22-2302

Phillips, Slotted, Square Bit 6", Drive Size: 1/4" , Num. of pieces:11 (Discontinued)

  • Mfr # 48-22-2302
  • Zoro # G5388336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2302
Zoro #
G5388336
UPC #
045242280445
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
6"
Sizes Included
Phillips #1, #2, Robertson Square Recess #1, #2, #3, Slotted 3/16", 1/4"

Description

Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 3/16 in, Tip Style Phillips, Slotted, Square, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.