Zoro Homepage
This item is Discontinued.
Milwaukee Tool Phillips, Slotted, Square, TORX Bit 4-1/2", Drive Size: 1/4" , Num. of pieces:9 48-22-2320

Phillips, Slotted, Square, TORX Bit 4-1/2", Drive Size: 1/4" , Num. of pieces:9 (Discontinued)

  • Mfr # 48-22-2320
  • Zoro # G9753082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2320
Zoro #
G9753082
UPC #
045242338122
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
4-1/2"
Sizes Included
Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 3/16", 1/4", Torx(R) T15

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.