
Multi-Material SAWZALL Blade 12 in. 7/11TPI (Discontinued)
- Mfr # 48-01-7711
- Zoro # G203947178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-01-7711
Zoro #
G203947178
UPC #
45242083756
Country of Origin
Unknown
Dimensions
Length
12"
Description
The next generation Wreckeris designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wreckeris a true demolition blade for the professional user.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.