Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Multi-Material SAWZALL Blade 9 in. 7/11TPI 48-01-2706

Multi-Material SAWZALL Blade 9 in. 7/11TPI (Discontinued)

  • Mfr # 48-01-2706
  • Zoro # G103947186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2706
Zoro #
G103947186
UPC #
45242083749
Country of Origin
Unknown

Dimensions

Length
9"

Description

The next generation Wreckeris designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wreckeris a true demolition blade for the professional user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.