Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Wire Stripper w/Crimper

  • Mfr # 48-22-6579

  • Zoro # G1625712


product price: $21.97
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Multi Tools Included
Stripper
Tool Access
External
Handle Material
Steel
One-Hand Operation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6579
Zoro #
G1625712
UPC #
045242518821
Country of Origin
Taiwan, Province of China

Dimensions

Open Length/Closed Length
9 in

Details

Item
Multi Plier
Multi Tool Item
Multi-Tool Plier
Multi Tools Included
Stripper
Tool Access
External
Handle Material
Steel
One-Hand Operation
Yes
Opening Action
Spring Assist Flip Open
Tool Material
Steel
Primary Handle Color
Red
Multi Tool Series
Multi-Purpose
Handle Color
Red
Locking
Yes
Number of Functions
4
Multi Tools Family Included
Blade, Screwdriver
Number of Tools
1
Blade Type
Fine Edge

Description

The MILWAUKEE Multi-Purpose Wire Stripper with Crimper are a fast, one-headed operation to use. These pliers provide the user ultimate versatility, from wire stipping, cutting, and crimping to bolt cutting. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.