This item is Discontinued.

Milwaukee Tool Metal Cutting Snip, Right, 10", Forged Alloy Steel, Hard Chrome Plated Blades 48-22-4022

Metal Cutting Snip, Right, 10", Forged Alloy Steel, Hard Chrome Plated Blades (Discontinued)

  • Mfr # 48-22-4022
  • Zoro # G6026063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4022
Zoro #
G6026063
UPC #
045242288120
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"
Cutting Length
1-1/2"

Details

Cutting Action
Right
Material
Forged Alloy Steel, Hard Chrome Plated Blades
Features
Flush Bolt Design - Won't Hang Up on Material. Rust Protection - Hard Chrome Plated Blades Increases Tool Life By Reducing Corrosion.
Number of Pieces
1
Safety Latch
Yes
Metal Gauge
18 Mild/22 Stainless Steel
Handle Design
Ergonomic
Cutting Edge
Serrated
Item
Metal Cutting Snip
Handle Color
Black/Green/Red

Description

Metal Cutting Snip, Cutting Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.