Zoro Homepage
This item is Discontinued.
Milwaukee Tool MX FUEL 14" Cut-Off Saw Kit MXF314-1XC

MX FUEL 14" Cut-Off Saw Kit (Discontinued)

  • Mfr # MXF314-1XC
  • Zoro # G8657781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF314-1XC
Zoro #
G8657781
UPC #
045242534029
Country of Origin
China

Dimensions

Blade Dia.
14 in
Cord Length
Cordless
Length
31.73"
Max. Cutting Depth
5 in
Overall Length
31.73 in
Overall Width
12 in
Arbor Size
1 in
Overall Height
13.93 in
Depth of Cut
0-5"
Width
12.0"
Height
13.93"

Details

Item
Handheld Concrete Saw
Corded/Cordless
Cordless
Battery Model No.
MXFXC406
Tool Style
Handheld
Application
Cutting Hard Materials
Standards
UL Listed
Max. RPM
5350
Battery Series
MX FUEL
Charger Model
MXFC
Max. Blade Speed
5,350 RPM
Series
MX FUEL
Power Source
Battery Pack
Tool Weight
32.1 lb
Water Reservoir Capacity
0
Engine Brand
Milwaukee
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Full Load Amps
6.0Ah
Charger Included
Yes
Motor Type
Brushless
Features
Compatible with 14 in and 12 in Blades, Zero Emissions
Arbor Shape
Round
Variable Speed
No
Cutting Guide Included
None
Fuel Tank Capacity
Not Gas Powered
Cutting Type
Wet/Dry
Item - Handheld Concrete Saws
Handheld Concrete Saw Kit
Includes
Contractor Bag, Hex Key, MX FUEL Charger, MX FUEL XC Battery Pack, Scrench
Water Connection
3/4 in Garden Hose Quick Connect
Number of Batteries Included
1
Case Included
Yes
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Battery Included / Bare Tool
Battery Included
Options Included
Battery & Charger + Soft Case Bundle
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
6 Ah

Description

Handheld Concrete Saw, Battery Pack, Series MX FUEL, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,350 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Cutting Guide Included None, Water Connection 3/4 in Garden Hose Quick Connect, Water Reservoir Capacity 0, Variable Speed No, Overall Height 13.93 in, Overall Length 31.73 in, Overall Width 12 in, Tool Weight 32.1 lb, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.