Zoro Homepage

MX FUEL Breaker Kit

  • Mfr # MXF368-1XC

  • Zoro # G9708393


product price: $2,899.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Amps
6.0 A
Blows per Minute
0 to 1,300
Drive System
1-1/8 in Hex
Handle Type
T-Handle
Impact Energy
50 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF368-1XC
Zoro #
G9708393
UPC #
045242537402
Country of Origin
United States

Dimensions

Tool Length
32 1/4 in
Overall Length
32 7/32 in
Overall Width
25 1/8 in

Details

Item
Cordless Breaker Hammer
Amps
6.0 A
Blows per Minute
0 to 1,300
Drive System
1-1/8 in Hex
Handle Type
T-Handle
Impact Energy
50 ft-lb
Corded/Cordless
Cordless
Battery Included / Bare Tool
Battery Included
Tool Weight
63.9 lb
Voltage
MX FUEL
Features
Breaks 2 Tons Per Charge, Lightest In Class
Includes
(3) Chisels
Options Included
Battery & Charger + Chisel Set Bundle
Series
MX FUEL
Maximum Blows per Minute
1,300 bpm
Sound Level
105 dB
Chuck Style
Hex
Number of Speed Settings
1
Power Source
Cordless
Charger Model Number
MXFC
Battery Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
6.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Chisel Positions
1
Charger Included
Yes
Vibration Level
4.9 m/sq sec
Battery Model Number
MXFXC406

Description

Cordless Breaker Hammer, Chuck Style Hex, Impact Energy 50 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 63.9 lb, Handle Type T-Handle, Number of Speed Settings 1, Vibration Level 4.9 m/sq sec, Sound Level 105 dB, Brushless Motor Yes, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Number of Chisel Positions 1, Battery Model Number MXFXC406, Battery Series MX FUEL, Blows per Minute 0 to 1,300, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.