Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A

  • Mfr # MXF002-2XC

  • Zoro # G000719664


product price: $2,499.00
/ea
Free Shipping & Returns

Key Features

Generator Rated Watts
1,800 W
Surge Watts
3,600 W
Rated Voltage
120V AC
Generator Amps
15 A
CARB Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF002-2XC
Zoro #
G000719664
UPC #
045242534630
Country of Origin
China

Dimensions

Length
15 in
Generator Height
20.8 in
Overall Height
20 13/16 in
Overall Width
12 in
Overall Depth
15 in
Width
12 in

Details

Item
Portable and Inverter Generator
Generator Rated Watts
1,800 W
Surge Watts
3,600 W
Rated Voltage
120V AC
Generator Amps
15 A
CARB Compliant
Yes
Parallel Configuration Capable
No
Low Oil Shut Down
No
Wheel Kit Included
No
Series
MX FUEL CARRY-ON
Includes
(2) Battery Pack (MXFXC406), Charging Cord
Charging Port Voltage
(2) MX FUEL Batteries
Charger Input Voltage
120V AC
Number of Ports
2
For Battery Chemistry
Li-Ion
Wireless Tracking System
One-Key
Charging Type
Sequential
Inverter Output Current
15 A
Inverter Peak Watts
3,600 W
Plug Type
Three-Prong
Inverter Output Voltage
120V
For Battery Series
MX FUEL
Wireless Tool Tracking
Yes
Features
3600 Peak Watts and 1800 Running Watts for High Draw Tools; Pure Sine Inverter Protects Sensitive Electronics; No Emissions and Durable Role Cage, Indoor or Outdoor Use; Ground Fault Isolated for Jobsite Use; Powered by 1 Battery or 2 to Double the Runtime; Integrated Charger to Charge up to Two MX FUELâ„¢ Batteries; Push Button Start. No Pull Starts.; Compact Footprint for Use in Any Workspace; Compatible with ONE-KEYâ„¢ to Track and Manage
Includes Wireless Charging
Yes
Maximum Number of Batteries
2
Manufacturer Warranty
2 yr
Rated Frequency
60 Hz
Number of Batteries Included
2
Number of AC Receptacles
2
Battery Chemistry
Li-Ion
Standards
cETLus
Includes Display
Yes
Rated Current
15 A
AC Charge Time to Full Charge
45 min
Rated Wattage
1,800 W
Minimum Operating Temperature
40 Degrees F
Surge Wattage
3,600 W
Maximum Operating Temperature
105 Degrees F
Safety Features
Over-Discharge Protection, Overheating Protection, Overload Protection
Includes Batteries
Yes
Intended For
One 15 Amp Tool
Integrated Charger
Yes
Battery Type
Lithium-ion
Generator Fuel Type
Battery Powered
Push Button Activation
Yes
Outlet Type
Two 120V, 15A
Material Composition
Plastic
Starting Wattage
3600W
Running Wattage
1800W
Generator Starter Type
Recoil
Ground Fault Isolated
Yes
Generator Voltage
120V AC
Sound Level
60 dB(a)
ONE KEY Compatible
Yes
Starter Type
Electric
Fuel Type
Battery Powered

Description

Power Supply, Rated Wattage 1,800 W, Surge Wattage 3,600 W, Includes (2) Battery Pack (MXFXC406), Charging Cord, Number of AC Receptacles 2, Includes Batteries Yes, Number of Batteries Included 2, Maximum Number of Batteries 2, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 20 13/16 in, Overall Width 12 in, Overall Depth 15 in, Battery Chemistry Li-Ion, Series MX FUEL CARRY-ON, Manufacturer Warranty 2 yr, Includes Display Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.