Zoro Homepage
This item is Discontinued.
Milwaukee Tool MX FUEL Handheld Core Drill Kit MXF301-1CP

MX FUEL Handheld Core Drill Kit (Discontinued)

  • Mfr # MXF301-1CP
  • Zoro # G8651822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-1CP
Zoro #
G8651822
UPC #
045242570300
Country of Origin
China

Dimensions

Overall Height
9 1/4 in
Base Size
9-13/64 in x 18 in
Column Dia.
2 in
Column Height
36 in
Overall Depth
21 5/8 in
Overall Width
4 3/4 in

Details

Item
Coring Drill Kit
Amps
3.0 A
No Load RPM
1550
Core Bit Cap Concrete
6 in
Corded/Cordless
Cordless
Tool Weight
21.6 lb
Features
Autostop Technology, Onboard LED Performance Gauge
Includes
Bit Adapter, BMC, Hose Quick Connect, MX FUEL Charger, MX FUEL CP Battery Pack, Trigger Lock

Description

Coring Drill Kit, Column Height 36 in, Tool Weight 21.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.