Zoro Homepage

MX FUEL Handheld Core Drill Kit w/Stand

  • Mfr # MXF301-2CXS

  • Zoro # G8651929


product price: $4,799.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Amps
3.0 A, 6.0 A
No Load RPM
1550
Core Bit Cap Concrete
6 in
Overall Height
36 3/4 in
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CXS
Zoro #
G8651929
UPC #
045242570317
Country of Origin
United States

Dimensions

Overall Height
36 3/4 in
Base Size
9-13/64 in x 18 in
Column Dia.
2 in
Overall Depth
19 5/8 in
Column Height
36 in
Overall Width
9 3/8 in
Base Length
18 in
Base Width
9 1/4 in
Overall Length
21 5/8 in
Spindle Thread Size
1 1/4"-7
Spindle Decimal Equivalent Screw Size
1.25 in
Spindle Screw Size
1.25 in
Column Diameter
2 in

Details

Item
Cordless Core Drill Kit
Amps
3.0 A, 6.0 A
No Load RPM
1550
Core Bit Cap Concrete
6 in
Corded/Cordless
Cordless
Includes
Stand
Tool Weight
55.6 lb
Features
Autostop Technology, Onboard LED Performance Gauge
Battery Included / Bare Tool
Battery Included
Options Included
Stand + 2 Batteries + Charger + Hard Case Bundle
Series
MX Fuel
Standards
UL Listed
Battery Model No.
XC406
Maximum Spindle Speed
1,550 RPM
Anti-Kickback Clutch Type
Yes
Overload Protection Clutch
Yes
Brushless Motor
Yes
Number of Pieces
9
Maximum Speed
1,550 RPM
Maximum Core Bit Compatibility
6 in
Adjustable Angle
Yes
Battery Capacity
(2) 6.0 Ah
Angle-to-Surface
360 Degrees
Power Source
Cordless
Core Drill Type
Rig
Number of Speed Settings
2
Coring Capacity in Concrete
6 in
Minimum Spindle Speed
790 RPM
Speed Setting
Variable Speed
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (1) Stand
Charger Model Number
MFXC
Number of Batteries Included
2
Charger Included
Yes
Battery Series
MX FUEL Redlithium
Water Inlet Port
Yes
Application
Core Drilling 6 in Holes in Reinforced Concrete
Battery Model Number
MXFXC406

Description

Core Drill Kit, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Anti-Kickback Clutch Type Mechanical, Tool Weight 55.6 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Stand, Battery Capacity (2) 6.0 Ah, Battery Model Number MXFXC406, Number of Batteries Included 2, Charger Included Yes, Charger Model Number MFXC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.