MX FUEL Sewer Drum Machine for 5/8 in to 3/4 in Cable
Mfr # MXF500-1CP
Zoro # G9791842
product price: $4,399.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Max. Run
200 ft
Application
Industrial Drains
Standards
UL Listed
Operating Speed
200 RPM
Drum Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF500-1CP
Zoro #
G9791842
UPC #
045242558490
Country of Origin
Mexico
Dimensions
Drain Line I.D. Size Range
2 in to 8 in
Overall Length
32.5 in
Overall Height
47 in
Overall Width
22 in
Maximum Drain Line Inside Diameter
6 in
Minimum Drain Line Inside Diameter
3 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 3 Ah, Auger Types Included Not Applicable, Cutter Types Included Not Applicable, Tool Weight 119 lb, Number of Batteries Included 1, Battery Platform MX FUEL, Power Source Cordless
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.