Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum Machine Front Guide Hose

  • Mfr # 47-53-5001

  • Zoro # G9813210


product price: $89.97
/ea
Free Shipping & Returns

Key Features

For Use With
Drum Machines
Material
Galvanized Corrugated with PVC Covering
Connection Size
1 3/4 in
Size
3/4 in x 6 1/2 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-5001
Zoro #
G9813210
UPC #
045242536986
Country of Origin
China

Dimensions

Connection Size
1 3/4 in
Size
3/4 in x 6 1/2 ft
Overall Length
6 1/2 ft

Details

Item
Drain Cleaning Cable
For Use With
Drum Machines
Material
Galvanized Corrugated with PVC Covering
Number of Pieces
1
Cable Type
Guide Hose
Product Type
Guide Hose
Compatible Cleaner Series
MX FUEL Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500, MXF501

Description

Drain Cleaning Cable, Product Type Guide Hose, Compatible Cleaner Manufacturer Part Number MXF500, MXF501, Compatible Cleaner Series MX FUEL Drum Machines, Material Galvanized Corrugated with PVC Covering, Connection Size 1 3/4 in, For Use With Drum Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.