Zoro Homepage

MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8 in to 3/4 in Cable

  • Mfr # MXF501-1CP

  • Zoro # G9791885


product price: $4,999.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Application
Industrial Drains
Standards
UL Listed
Operating Speed
200 RPM
Drum Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF501-1CP
Zoro #
G9791885
UPC #
045242558506
Country of Origin
Viet Nam

Dimensions

Drain Line I.D. Size Range
2 in to 8 in
Overall Width
22 in
Overall Height
47 in
Overall Length
32.5 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in

Details

Max. Run
200 ft
Application
Industrial Drains
Includes
POWERTREDZ
Standards
UL Listed
Operating Speed
200 RPM
Drum Material
Polypropylene
Battery Included / Bare Tool
Battery Included
Charger Replacement
Mfr. No. MXFC
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
Features
Integrated Drum Brake, POWERTREDZ(TM) Lift Assist
Options Included
POWERTREDZâ„¢ + Battery & Charger Bundle
Item
Drain Cleaning Machine
Included Charger
Mfr. No. MXFC
Battery Capacity
3 Ah
Series
MX FUELâ„¢
Corded/Cordless
Cordless
Power Source
Cordless
Compatible Use With
Sewer Lines
Feed Type
Automatic
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Platform
MX FUEL
Number of Cables Included
0
Tool Weight
119 lb
Battery Model Number
MXFCP203
Charger Model Number
55JL74
Reversible
Yes
Maximum Run
200 ft
Number of Batteries Included
1
Number of Augers Included
0
Machine Type
Drum Machine
Includes Batteries
Yes
Maximum Operating Speed
200 RPM
Number of Cutters Included
0

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 3 Ah, Auger Types Included Not Applicable, Cutter Types Included Not Applicable, Tool Weight 119 lb, Number of Batteries Included 1, Battery Platform MX FUEL, Power Source Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.