N95 Respirator (20 pk), N95, Molded, Dual, Adjustable, Molded Nose Bridge, M (Discontinued)
- Mfr # 48-73-4035
- Zoro # G404073997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-4035
Zoro #
G404073997
UPC #
045242605309
Country of Origin
India
Dimensions
Mask Size
M
Size
Adult
Details
Item
N95 Respirator (20 pk)
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
None
Standards
APF of 10 per OSHA and CSA, Meets 42 CFR 84 N95, NIOSH N95
Disposable/ Reusable
No
Individually Packaged
No
Includes
(1) 20PK N95 Respirator (48-73-4035)
Strap Material
Spandex
Features
Metal Nose Bridge, Nose Foam, Soft Adjustable Straps
Mask Material
Polypropylene
Description
Respirator, Mask Size M, NIOSH Rating N95, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Polypropylene, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.