Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 5/8" to 2-1/8" 18-Gauge Brad Nailer Kit (1 2.0Ah Battery + Soft Case Bundle) 2740-21CT

M18 FUEL™ 18V 5/8" to 2-1/8" 18-Gauge Brad Nailer Kit (1 2.0Ah Battery + Soft Case Bundle) (Discontinued)

  • Mfr # 2740-21CT
  • Zoro # G5573605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2740-21CT
Zoro #
G5573605
UPC #
045242362738
Country of Origin
China

Dimensions

Length
11-13/32"
Shank Dia.
0.0468"
Height
11-13/64"
Depth Control
Adjustable
Width
3-13/64"

Details

Item
Cordless Nailer Kit
Battery Included / Bare Tool
(1) 2.0Ah Battery + Soft Case Bundle
Voltage
18.0
Cordless Tool Battery Type
Li-Ion
Series
M18™
Corded/Cordless
Cordless
Head Style
Flat
Battery Pack Replacement
38D765
Gauge
18
Requires
Rechargeable Battery to Operate
Corded/Banded
Cordless
Magazine Capacity
110
Collation Type
Adhesive
Tip
No Mar
Triggering Mode
Sequential and Contact Actuation
Collation Angle
Straight
Magazine
Straight
Fastener Range
5/8" to 2-1/8"
Handle Type
Rubber Over Mold
Battery Included
38D765
Battery Capacity
2.0Ah
Includes
(1) 2.0Ah Battery Pack, (1) Multi-Voltage Charger, Belt Clip, Contractor Bag
Magazine Loading
Side Load
Light
Yes
Tool Weight
7 lb.
Options Included
(1) 2.0Ah Battery + Soft Case Bundle

Description

Cordless Nailer Kit, 18 V, Tip No Mar, Depth Control Adjustable, Collation Type Adhesive, Collation Angle Straight, Battery Capacity 2.0 Ah, Handle Type Rubber Over Mold, Tool Weight 7 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.