Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Needle Nose Plier, 7-1/2 in., Smooth 48-22-3069

Needle Nose Plier, 7-1/2 in., Smooth (Discontinued)

  • Mfr # 48-22-3069
  • Zoro # G4008627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3069
Zoro #
G4008627
UPC #
045242251209
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7-1/2"
Jaw Width
1-1/2"
Jaw Length
2-1/4"
Tip Width
1/4"

Details

Features
6-in-1, Loop Maker, Locking Mechanism, Reaming Head Design, Bolt Cutter Threads
Material
Steel
Insulated / Uninsulated
Uninsulated
Handle Type
Ergonomic
Max. Jaw Opening
1-1/2"
Handle Color
Black/Red
Joint Type
Solid
Side Cutter
Yes
Wire Stripper
Yes
Wire Crimper
Yes
Nonsparking
No
ESD Safe
No
Gripping Surface
Smooth
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Cutting Capacity/Material
1/2" Knife Length,18 to 10 AWG (Solid),20 to 12 AWG (Stranded)
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Item
Needle Nose Plier
Spring Return
Yes
Standards
ANSI
Tether Style
Tether Capable

Description

Needle Nose Plier, Jaw Bend 0 Degrees , Overall Length 7 1/2 in, Jaw Length 2 1/4 in, Tip Width 1/4 in, Voltage Rating Not Rated, Features 6-in-1, Loop Maker, Locking Mechanism, Reaming Head Design, Bolt Cutter Threads, Handle Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.