Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , L ( 9 ) 12 PK

  • Mfr # 48-22-8952B

  • Zoro # G303678262


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Glove Size
L ( 9 )
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8952B
Zoro #
G303678262
UPC #
045242530458
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Standards
CE, EN 388
Fabric Weight
3.2 oz
Sold As
Pair
Cut-Resistance Coverage
CUT 5
Pairs per Package
12
Touchscreen Compatible
Yes
EN 388 Rating
4X44E
Knit Material Color
Gray
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
5
Glove Hand Style
Left and Right
Palm Type
Coated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Color
Gray, Red
ANSI/ISEA Puncture Level
4
Knuckle Protection Material
Nitrile
Palm Style
Double Layer
Reflective Backing
No
Lint-Free
No
Reversible
No
EN 388 Impact Rated
No
Latex-Free
Yes
ANSI/ISEA Needlestick Level - Palm
4
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Insulated
No
Hem Style
Finished
Double-Dipped
Yes
Silicone-Free
No
Glove Features
Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.