Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , XL ( 10 ) 12 PK 48-22-8953B

Work Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , XL ( 10 ) 12 PK (Discontinued)

  • Mfr # 48-22-8953B
  • Zoro # G203678270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8953B
Zoro #
G203678270
UPC #
045242530465
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
10.5 in
Thickness
13 ga
Size- Numeric
10

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
Glove Construction
Seamless Knit
Fabric Weight
3.2 oz
Standards
CE, EN 388
Sold As
Pair
Cut-Resistance Coverage
CUT 5
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Pairs per Package
12
Cuff Color
Gray, Red
Hand Protection Style
Glove
Glove Coating Color
Black
EN 388 Rating
4X44E
Base Coating Coverage
Palm
Knit Material Color
Gray
Palm Type
Coated
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level - 2011
5
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Latex-Free
Yes
ANSI/ISEA Needlestick Level - Palm
4
Includes Finger Fourchettes
No
Reflective Backing
No
EN 388 Impact Rated
No
Task and Chore Glove Style
Seamless Knit
Palm Style
Double Layer
Hem Style
Finished
Base Coating Material
Nitrile
Knuckle Protection Material
Nitrile
Double-Dipped
Yes
Reversible
No
Insulated
No
Glove Features
Touchscreen Compatible
Silicone-Free
No
Palm Coating Material
Nitrile
Color (Knit/Coating)
Gray / Black

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.