No. 3 MT Motor for Electromagnetic Drill Press (Discontinued)
- Mfr # 4297-1
- Zoro # G2864802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4297-1
Zoro #
G2864802
UPC #
045242013258
Country of Origin
United States
Dimensions
Tap Size Capacity
1 1/4 in
Chuck Size
Morse Taper
Details
Item
Magnetic Drill Press Motor
Voltage
120V AC
Spindle Taper
No. 3 Morse Taper
Capacity Steel
1 1/4 in
No Load RPM
500/250
Amps
11.5 A
Handle Type
Reversible Feed
Tool Weight
23 lb
Application
Drilling
Variable Speed
No
Drilling Capacity in Stainless Steel
1 1/4 in
Tool Style
Large
Chuck
1 1/4 in
Nominal Voltage
115V AC
Maximum Speed
500 RPM
Chuck Style
1 1/4 in Morse Taper
Speed Setting
Single Speed
Current
11.5 A
For Use With Base Model
4203
Drilling Capacity in Steel
1 1/4 in
Description
Magnetic Drill Press Motor, Tool Style Large, Variable Speed No, Drilling Capacity in Stainless Steel 1 1/4 in, Drilling Capacity in Steel 1 1/4 in, Maximum Speed 500 RPM, Chuck Size Morse Taper, Chuck Style 1 1/4 in Morse Taper, For Use With Base Model 4203, Current 11.5 A, Voltage 120V AC
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.