Zoro Homepage

Offset Compound Tinner

  • Mfr # 48-22-4005

  • Zoro # G0059477


product price: $39.97
/ea

Key Features

Overall Length
11 1/4 in
Number of Pieces
1
Material
Steel
Cutting Action
Offset
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4005
Zoro #
G0059477
UPC #
045242350322
Country of Origin
China

Dimensions

Overall Length
11 1/4 in
Cutting Length
2 in
Maximum Sheet Thickness
18 ga, 20 ga

Details

Item
Tinners Snip
Number of Pieces
1
Material
Steel
Cutting Action
Offset
Handle Color
Red
Features
Compound Mechanism for More Force, 45 Degrees Offset Blades Keep Hands Above Cutting Material, Bolt-Lock Technology Means Blades Will Not Loosen From Use, All-Metal Contoured Handles for Durability and Comfort, Forged for Durability and Long Blade Life, Rust Resistant
Handle Design
Contoured Steel
Metal Gauge
18 Cold Rolled Steel/20 Stainless Steel
Cutting Edge
Nonserrated
Safety Latch
No
Blade Type
Offset Compound
Grip Material
Steel
Cutting Edge Type
Offset
Snip Type
Tinner Snips
Blade Material
Steel
Lock Type
Bolt Lock
Spring Assist Handle
No
Material Application
Cold Rolled Steel, Stainless Steel
Handle Style
Contoured
Cutting Direction
Offset
Grip Type
Contoured
Handle Material
Steel
Cutting Capacity
18 ga (Cold Rolled Steel), 20 ga (Stainless Steel)
Non-Sparking
No

Description

Tinners Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 20 ga (Stainless Steel), Cutting Direction Offset, Cutting Edge Type Offset, Cutting Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.