Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONE-KEY Bluetooth Tracking Tag

  • Mfr # 48-21-2301

  • Zoro # G103678370


product price: $29.97
/ea

Key Features

Color
Black
Length
1.85
Weight
0.05
Includes
(1) ONE-KEY Blue Tooth Tracker
Run Time on High Setting
3 Year Battery Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-21-2301
Zoro #
G103678370
UPC #
045242607532
Country of Origin
China

Dimensions

Length
1.85
Size
1/2 in x 1 27/32 in x 1 1/2 in
Overall Height
1/2 in
Overall Width
1 1/2 in
Overall Length
1 7/8 in
Height
0.49
Width
1.5

Details

Item
ONE-KEY Bluetooth Tracking Tag
Color
Black
Weight
0.05
Includes
(1) ONE-KEY Blue Tooth Tracker
Run Time on High Setting
3 Year Battery Life
Battery Type
Non-Replaceable
Tag Type
Attachable Tag
Features
Built-in 3 Year Battery, Built-in Speaker, Weather, dust & impact-resistant
Material
Plastic
Series
ONE-KEY(TM)
Standards
IP68
Signal Range
300 ft
Wireless Connection
Bluetooth
Attachment
Glue, Screw, Strap, Rivet
Number of Tags Included
1

Description

Bluetooth Tracker, Attachment Glue, Rivet, Screw, Zip-Tie, Tag Type Attachable Tag, For Voltage Not Applicable, Number of Tags Included 1, Signal Range 300 ft, Overall Height 1/2 in, Overall Length 1 7/8 in, Overall Width 1 1/2 in, Series ONE-KEY(TM), Size 1/2 in x 1 27/32 in x 1 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.