Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN-LOK 2-in-1 Hybrid Carbide Grit Blade

  • Mfr # 49-25-2261

  • Zoro # G700719773


product price: $24.97
/ea

Key Features

Overall Length
3 3/4 in
Number of Pieces
1
Material
Carbide Grit
Blade Thickness
0.08 in
Compatible with Adapter
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2261
Zoro #
G700719773
UPC #
045242571390
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Blade Thickness
0.08 in
Blade Length
3 3/4 in
Blade Width
3 in
Overall Width
3 in
Overall Thickness
0.08 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Material
Carbide Grit
Compatible with Adapter
Milwaukee
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Primary Material Application
Grout, Mortar
Blade Shape
Triangular
Connection Style
Universal Open-Back
Blade Type
Grout Removal
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Material
Carbide Grit
Maximum Oscillations per Minute
20,000
Shape
Triangular
Product Type
Scraper Blade
For Workpiece Material
Grout, Mortar
Scraper Type
Grout Removal

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Triangular, Blade Width 3 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.