Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade

  • Mfr # 49-25-2221

  • Zoro # G300404581


product price: $11.97
/ea

Key Features

Number of Pieces
1
Application
Scraping
Material
Stainless Steel
Oscillating Tool Accessory Type
Scraping Blade
Scraper Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2221
Zoro #
G300404581
UPC #
045242571215
Country of Origin
United States

Dimensions

Blade Width
2 in
Overall Width
2 in
Blade Length
3 7/16 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Scraping
Material
Stainless Steel
Oscillating Tool Accessory Type
Scraping Blade
Scraper Type
Rigid
Blade Type
Scraping
Maximum Oscillations per Minute
20,000
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
Blade Material
Stainless Steel
Product Type
Scraper Blade
Shape
Hooked

Description

Universal Fit OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade 1 Pack is designed for Oscillating Multi-Tools. The MILWAUKEE 3-in-1 Multi-Cutter Scraper Blade is made from solid stainless steel with three different sharpened edges to bring you a 3-in-1 multi-cutting blade. This blade efficiently cuts through carpets, roofing paper, asphalt roofing shingles, and cardboard more efficiently than a standard pull-through blade. You can implement the three different cutting edges to make pull cuts, push cuts, and scraping cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.