Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool OPEN-LOK™ 3pc Metal Cutting Multi-Tool Blades 49-10-9006

OPEN-LOK™ 3pc Metal Cutting Multi-Tool Blades (Discontinued)

  • Mfr # 49-10-9006
  • Zoro # G700404549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-10-9006
Zoro #
G700404549
UPC #
045242593804
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in, 2 3/16 in
Blade Length
1 1/2 in, 2 3/16 in
Blade Width
1 1/8 in, 1 3/8 in, 1 3/4 in

Details

Item
Oscillating Tool Blade Set
Blade Material
Bi-Metal
Blade Type
Straight Cutting
Maximum Oscillations per Minute
20,000
Connection Style
Universal Open-Back
Materials Cut
Drywall, Hard Metal, PVC, Soft Metal, Wood & Nails
Edge Material
Titanium
Direct Fit for Tool Brands
Milwaukee
Case Included
No
Compatible with Adapter
Milwaukee
Primary Material Application
Drywall, Hard Metal, PVC, Soft Metal, Wood & Nails
Number of Blades
3
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Cutting Edge Style
Toothed Edge
Cut Style
Flush Cut

Description

Oscillating Tool Blade Set, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, 1 3/8 in, 1 3/4 in, Blade Length 1 1/2 in, 2 3/16 in, Overall Length 1 1/2 in, 2 3/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, Hard Metal, PVC, Soft Metal, Wood & Nails, Materials Cut Drywall, Hard Metal, PVC, Soft Metal, Wood & Nails, Cut Style Flush Cut, Cutting Edge Style Toothed Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.