Zoro Homepage

6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set

  • Mfr # 49-10-9112

  • Zoro # G700689953


product price: $52.97
/ea

Key Features

Overall Length
1 3/8 in, 2 1/2 in
Application
Fast Cutting
Material
Bi-Metal, High Carbon Steel
Includes
(1) 1-3/8" HCS WOOD BLADE, (1) 2-1/2" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (2) 1-3/8" HCS JAPANESE TOOTH BLADES, (2) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADES
Blade Length
3 11/16 in, 4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-10-9112
Zoro #
G700689953
UPC #
045242586479
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in, 2 1/2 in
Blade Length
3 11/16 in, 4 1/16 in
Blade Width
1 3/8 in, 2 1/2 in
Overall Width
1 3/8 in, 2 1/2 in

Details

Item
Oscillating Tool Blade Set
Application
Fast Cutting
Material
Bi-Metal, High Carbon Steel
Includes
(1) 1-3/8" HCS WOOD BLADE, (1) 2-1/2" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (2) 1-3/8" HCS JAPANESE TOOTH BLADES, (2) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADES
Materials Cut
Copper Pipe, Drywall, PVC, Wood, Wood with Nails
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Blade Type
Fast Cut, Plunge Cut
Edge Material
Bi-Metal, High Carbon Steel, Titanium
Blade Shape
Straight
Cut Style
Flush Cut
Direct Fit for Tool Brands
Milwaukee
Connection Style
Universal Open-Back
Number of Blades
6
Maximum Oscillations per Minute
20,000
Compatible with Adapter
Milwaukee
Blade Material
Bi-Metal, High Carbon Steel
Case Included
Yes
Primary Material Application
Soft Metals, Drywall, Plastic, Wood, Nail-Embedded Wood
Product Type
Oscillating Tool Blade Set
For Workpiece Material
Copper Pipe, Drywall, PVC, Wood, Nail-Embedded Wood
Includes Case
No Case Included
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi

Description

OPEN-LOK Multi-Tool Blade Variety Kit 6PC provides you with an assortment of blades for multi-material, hardwood and clean wood cutting applications. The set includes TITANIUM CHARGED Bi-Metal blades with an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. The bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the previous MILWAUKEE HCS blade and features a PRO-CURVE cutting edge for greater control. The Japanese Tooth blades are ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes a high carbon steel (HCS) blade designed with aggressive, edge-ground teeth for fast wood cutting. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The set is organized in a hard case for compact and convenient storage. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.