Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set

  • Mfr # 49-10-9113

  • Zoro # G400689949


original price: $75.97
27% off
new price: $54.97
/ea

Key Features

Overall Length
3 11/16 in, 4 1/16 in
Application
Fast Cutting
Includes
(1) 2-1/2" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (1) 3-1/2" TITANIUM BI-METAL SEGMENTED BLADE, (2) 1-3/8" HCS JAPANESE TOOTH BLADES, (2) 1-3/8" HCS WOOD BLADES, (2) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADES
Material
Bi-Metal, High Carbon Steel
Blade Shape
Round, Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-10-9113
Zoro #
G400689949
UPC #
045242571284
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in, 4 1/16 in
Blade Length
2 5/8 in, 3 9/16 in, 3 11/16 in, 4 1/16 in
Blade Diameter
3 1/2 in
Blade Width
1 3/8 in, 2 1/2 in, 3 1/2 in
Overall Width
1 3/8 in, 2 1/2 in, 3 1/2 in
Overall Diameter
3 1/2 in

Details

Item
Oscillating Tool Blade Set
Application
Fast Cutting
Includes
(1) 2-1/2" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (1) 3-1/2" TITANIUM BI-METAL SEGMENTED BLADE, (2) 1-3/8" HCS JAPANESE TOOTH BLADES, (2) 1-3/8" HCS WOOD BLADES, (2) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADES
Material
Bi-Metal, High Carbon Steel
Blade Shape
Round, Straight
Oscillating Tool Accessory Type
Cutting Blade
Number of Blades
9
Maximum Oscillations per Minute
20,000
Blade Material
Bi-Metal, High Carbon Steel
Compatible with Adapter
Milwaukee
Materials Cut
Cement Board, Copper Pipe, Drywall, Metal, Plaster, PVC, Wood, Wood with Nails
Direct Fit for Tool Brands
Milwaukee
Edge Material
Bi-Metal, Titanium
Cutting Edge Style
Toothed
Connection Style
Universal Open-Back
Case Included
Yes
Primary Material Application
Cement Board, Soft Metals, Drywall, Metal, Fiberglass, Plastic, Wood, Nail-Embedded Wood
Cut Style
Flush Cut
Blade Type
Fast Cut, Long Cut, Plunge Cut
Shop By
Hot Buys
Product Type
Oscillating Tool Blade Set
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Includes Case
No Case Included
For Workpiece Material
Cement Board, Copper Pipe, Drywall, Metal, Plaster, PVC, Wood, Nail-Embedded Wood

Description

OPEN-LOK Multi-Tool Blade Variety Kit 9PC provides you with an assortment of blades for multi-material, hardwood and clean wood cutting applications. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as; screws, bolts, nails, and more. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the previous MILWAUKEE HCS blades and features a PRO-CURVE cutting edge for greater control. The Japanese Tooth blades are ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes high carbon steel (HCS) blades designed with aggressive, edge-ground teeth for fast wood cutting. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The set is organized in a hard case for storage. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.