Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9-Piece Multi-Tool Blade Kit 48-90-1009

9-Piece Multi-Tool Blade Kit (Discontinued)

  • Mfr # 48-90-1009
  • Zoro # G6621925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-1009
Zoro #
G6621925
UPC #
045242474721
Country of Origin
United States

Dimensions

Size
1-1/4 in, 2-1/2 in, 3-1/8 in, 3/4 in
Overall Length
2 1/4 in, 3 1/4 in, 3 3/4 in
Blade Length
3 5/8 in
Blade Width
3/4 in, 1 1/4 in, 2 1/2 in, 3 1/8 in

Details

Number of Pieces
9
Includes
(2) 3/4 in Fine Tooth Blade, 1-1/4 in Japanese Tooth Blade, (2) 1-1/4 in Hard Point Blades, 2-1/2 in Carbide Grit Blade, 3-1/8 in Segmented Blade, (2) 2-1/2 in Bi-Metal Blades, Hard Case
Material
High Carbon Steel/Bi-Metal/High Speed Steel/Carbide Grit Edge
Item
Cutting and Grout Removal Set
For Use With
All Oscillating Tools
Application
Abrasive Material, Drywall, Fiberglass, Grout Removal, Hardwood, Non-Ferrous Metals, PVC, Wood with Nails
Blade Material
Bi-Metal, Carbide Grit Edge, High Carbon Steel, High Speed Steel
Connection Style
Universal Closed-Back
Primary Material Application
Drywall, Fiberglass, Grout, Nail-Embedded Wood, Plastic, Soft Metals, Wood
Oscillating Tool Accessory Type
Cutting Blade, Grout Removal Blade
Cutting Edge Style
Toothed Edge
Blade Shape
Round, Straight
Cut Style
Aggressive Cut
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Materials Cut
Abrasive Material, Drywall, Fiberglass, Hardwood, Non-Ferrous Metals, Wood with Nails
Blade Type
Abrasive Grit, Fast Cut, Flush Cut, Plunge Cut, Precision Cut
Case Included
Yes
Edge Material
Bi-Metal, Carbide Grit, High Carbon Steel, High Speed Steel
Maximum Oscillations per Minute
20,000
Number of Blades
9
Direct Fit for Tool Brands
DEWALT(R), Dremel, Milwaukee, Rigid

Description

Cutting and Grout Removal Set, Blade Type Abrasive Grit, Fast Cut, Flush Cut, Plunge Cut, Precision Cut, Connection Style Universal Closed-Back, Blade Shape Round, Straight, Blade Material Bi-Metal, Carbide Grit Edge, High Carbon Steel, High Speed Steel, Blade Width 3/4 in, 1 1/4 in, 2 1/2 in, 3 1/8 in, Blade Length 3 5/8 in, Overall Length 2 1/4 in, 3 1/4 in, 3 3/4 in, Maximum Oscillations per Minute 20,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.