Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0010
Zoro #
G0698540
UPC #
045242348992
Country of Origin
United States
Dimensions
Size
1-1/4 in
Overall Length
4 5/8 in
Blade Width
1 1/4 in
Blade Length
4 5/8 in
Details
Application
Wood and Hardwood
Number of Pieces
1
For Use With
Oscillating Tools
Item
Oscillating Tool Blade
Material
High Carbon Steel
Materials Cut
Hardwood, Wood
Blade Type
Plunge Cut
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Blade Shape
Straight
Blade Material
Steel
Connection Style
Universal Closed-Back
Oscillating Tool Accessory Type
Cutting Blade
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Cutting Edge Style
Toothed
Primary Material Application
Wood
Edge Material
High Carbon Steel
Maximum Oscillations per Minute
20,000
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 4 5/8 in, Overall Length 4 5/8 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Materials Cut Hardwood, Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable, Direct Fit For Tool Brand DEWALT(R), Dremel, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.