Zoro Homepage

PACKOUT 15" 32 Pocket Tear-Resistant Tool Tote

  • Mfr # 48-22-8315

  • Zoro # G1797630


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Width
15"
Color
Red
Material
Polyester
Features
Impact-Resistant, Metal Tape Clip, Padded Shoulder Strap, Tape Strap
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8315
Zoro #
G1797630
UPC #
045242505296
Country of Origin
Viet Nam

Dimensions

Width
15"
Overall Width
15 in
Overall Depth
11 in
Length
11"
Height
17"
Overall Height
17 in
Overall Length
11 in
Interior Depth
15 in
Interior Height
17 in
Interior Width
10 in

Details

Item
Tool Tote
Color
Red
Material
Polyester
Features
Impact-Resistant, Metal Tape Clip, Padded Shoulder Strap, Tape Strap
Includes
Removable Shoulder Strap
Number of Pockets
31
Number of Pieces
1
Number of Outside Pockets
9
Closure Type
Zipper
Number of Inside Pockets
22
Series
PACKOUT(TM)
Part of a Modular System
Modular System Part
Primary Application
General Purpose
Bag Style
Tote
Compatible Modular System
PACKOUT(TM)
Number of Shoulder Straps
1
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Number of Bags
1
Includes Keys
Keys Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Modular System Mounting Type
Snap-In
Strap Material
Nylon

Description

Tool Tote, Bag Style Tote, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 17 in, Overall Depth 11 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features Impact-Resistant, Metal Tape Clip, Padded Shoulder Strap, Tape Strap, Includes Removable Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.