Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 2-Wheel Cart / Hand Truck

  • Mfr # 48-22-8415

  • Zoro # G7747318


original price: $239.00
10% off
new price: $214.97
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Overall Width
20 in
Overall Depth
12 in
Overall Height
48 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8415
Zoro #
G7747318
UPC #
045242571925
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
12 in
Overall Height
48 in
Platform Length
12 in
Noseplate Depth
15 1/2 in
Folded Depth
12 in
Caster Diameter
10 in
Caster Width
2 in
Platform Width
20 in
Noseplate Width
20 in
Folded Width
20 in
Folded Height
48 in

Details

Item
Hand Truck
Series
PACKOUT
Color
Black, Red
Handle Type
Large Carry Handle
Caster Type
Flat Free
Number of Casters
2
Total Load Capacity
400 lb
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)
Caster Tread Material
Rubber
Caster Bearing Type
Ball Bearing
Stackable
Stackable
Caster Material
Polymer
Shop By
Hot Buys
Caster Wheel Type
Flat Free
Compatible with Manufacturer Model No.
48-22-8425, 48-22-8429, 48-22-8440, 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8445, 48-22-8447

Description

PACKOUT Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT 2-Wheel Cart has integrated PACKOUT mounting on the base and frame to allow users to securely stack or hang PACKOUT products. With a 400lb weight capacity and 10” industrial wheels, this cart easily transfers on and off the jobsite. The PACKOUT Modular Storage System allows you to customize your storage system for easy transportation and organization of tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.