Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red, Plastic

  • Mfr # 48-22-8435

  • Zoro # G6292951


product price: $36.97
/ea

Key Features

Material
Plastic
Latch Type
Latch
Features
Clear Top for Easy Identification of Content, Heavy Duty Latches, Includes 4 Small and 1 Large Bin, Integrated Screw Slots on the Back of the Bins Allow Them to be Mounted to the Wall, IP65 Rated Weather Seal, Modular Connectivity With All Packout Components, No-Travel Bins Seal Prevent Small Part Migration Between Bins, Reinforced Hinge
For Use With
Not Load Rated
Overall Width
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8435
Zoro #
G6292951
UPC #
045242505326
Country of Origin
Israel

Dimensions

Overall Width
9 7/8 in
Overall Length
9.72 in
Overall Height
4 5/8 in
Overall Depth
15 1/4 in
Handle Width
7 5/16 in
Interior Dimensions
8 in W x 12 in D x 4 in H
Handle Length
3 in
Interior Height
4 in
Interior Width
8 in
Interior Depth
12 in

Details

Item
Tool Case
Number of Compartments
5
Material
Plastic
Latch Type
Latch
Features
Clear Top for Easy Identification of Content, Heavy Duty Latches, Includes 4 Small and 1 Large Bin, Integrated Screw Slots on the Back of the Bins Allow Them to be Mounted to the Wall, IP65 Rated Weather Seal, Modular Connectivity With All Packout Components, No-Travel Bins Seal Prevent Small Part Migration Between Bins, Reinforced Hinge
For Use With
Not Load Rated
Includes
(4) Small Bins, Large Bin
Finish
Matte
Number of Drawers
0
Number of Dividers
0
Bin Color
Red
Number of Bins
1
Total Storage Capacity
374 cu in
Configuration
Individual Tool Box
Color
Red
Part of a Modular System
Modular System Part
Stackable
Stackable
Series
PACKOUT(TM)
Body Finish
Matte
Closure Type
Latch
Handle Type
Folding
Handle Grip Style
Plastic Coated
Number of Trays
0
Number of Keys Included
0
Number of Boxes
1
Locking System
Latch
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Includes Drawers
Drawers Not Included
Lid Style
Hinged
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)

Description

Tool Case, Material Plastic, Overall Depth 15 3/16 in, Overall Height 4 5/8 in, Overall Width 9 13/16 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 5, Body Finish Matte, Closure Type Latch, Compatible Modular System PACKOUT(TM), Configuration Individual Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.