Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H

  • Mfr # 48-22-8422

  • Zoro # G4517006


product price: $74.97
/ea

Key Features

Series
PACKOUT
Material
Polypropylene
Overall Width
9 13/16 in
Overall Depth
10 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8422
Zoro #
G4517006
UPC #
045242543847
Country of Origin
Israel

Dimensions

Overall Width
9 13/16 in
Overall Depth
10 in
Overall Height
13 in
Height
13 in
Inside Depth
9 in
Width
16-1/4 in
Nominal Outside Height
13 in
Nominal Outside Depth
16 in
Depth
10 in
Inside Width
9 in
Nominal Outside Width
10 in
Inside Height
14 1/4 in
Interior Dimensions
9 in W x 14 1/4 in D x 10 5/8 in H
Handle Length
4 5/16 in
Handle Width
15 5/16 in
Interior Height
10 5/8 in
Interior Width
9 in
Interior Depth
14 1/4 in

Details

Item
Compact Tool Box
Series
PACKOUT
Material
Polypropylene
Color
Black/Red
Features
Heavy Duty Latches, Impact Resistant Body, Integrated Top Handle, Interior Storage Tray, IP65 Rated Weather Seal, Metal Reinforced Locking Point, Modular Connectivity With All Packout Components, Quick-Adjust Dividers, Reinforced Hinge
Includes
Removable Tray, (5) Quick Adjust Dividers
Handle Design
Attached
Number of Drawers
0
Number of Compartments
2
Number of Pieces
1
Weight Capacity
75 lb
Handle Type
Top Handle
Closure Type
Latch
Number of Trays
1
Locking System
Latch
Body Finish
Matte
Includes Drawers
Drawers Not Included
Handle Grip Style
Plastic Coated
Stackable
Stackable
Total Load Capacity
75 lb
Configuration
Individual Tool Box
Total Storage Capacity
1,155 cu in
Part of a Modular System
Modular System Part
Number of Boxes
1
Number of Keys Included
0
Number of Dividers
4
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)
Lid Style
Hinged

Description

PACKOUT Compact Tool Box is part of the MILWAUKEE PACKOUT Modular Storage System, the industry's most durable and versatile storage system. The PACKOUT Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT system components via integrated locking cleats. The IP65 rating weather seal protects tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with its carry handle and reinforced hinges. The PACKOUT modular storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.