Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Cooler

  • Mfr # 48-22-8302

  • Zoro # G2153954


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Features
(5) Storage Compartments, All Metal Hardware, Food Grade Leak-Proof Liner, Holds Ice for Up to 24 Hours, Impact Resistant Polymer Base, Limited Lifetime Warranty, No Sweat Exterior, Part of the Packout(TM) Modular Storage System, Tape Measure Clip with Bottle Opener
Basic Material
1680D Ballistic Fabric
Overall Depth
15-3/8"
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8302
Zoro #
G2153954
UPC #
045242531691
Country of Origin
Viet Nam

Dimensions

Overall Depth
15-3/8"
Nominal Overall Depth
16"
Overall Height
16 3/4 in
Width
15-3/8"
Nominal Overall Height
12"
Nominal Overall Width
16"
Overall Width
15 3/4 in
Exterior Height
15 3/4 in
Exterior Length
15 3/4 in
Exterior Width
11 3/4 in
Overall Length
15 3/4 in

Details

Material
Polymer
Features
(5) Storage Compartments, All Metal Hardware, Food Grade Leak-Proof Liner, Holds Ice for Up to 24 Hours, Impact Resistant Polymer Base, Limited Lifetime Warranty, No Sweat Exterior, Part of the Packout(TM) Modular Storage System, Tape Measure Clip with Bottle Opener
Basic Material
1680D Ballistic Fabric
Number of Inside Pockets
2
Tool Storage Type Included
Backpack
Number of Outside Pockets
3
Closure Type
zipper
Color
Black, Red
Primary Tool Bag Color
Red
Number of Pieces
1
Item
Soft-Sided Cooler
Number of Pockets
5
Number of Pockets (Outside)
3
Number of Pockets (Inside)
2
Includes
Padded Shoulder Strap
Product Type
Soft-Sided Cooler
Series
PACKOUTâ„¢
Denier
1,680 den
Closing Mechanism
Zipper

Description

Soft-Sided Cooler, Black, Red, Exterior Height 15 3/4 in, Exterior Length 15 3/4 in, Exterior Width 11 3/4 in, Material Polymer, Number of Pockets (Inside) 2, Number of Pockets (Outside) 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.