Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Customizable Work Top

  • Mfr # 48-22-8488

  • Zoro # G7747272


product price: $59.97
/ea

Key Features

Overall Length
15 3/8 in
Material
Polymer, Wood
Features
Fastener-Ready Mounting Surface
For Use With
Packout
Part of a Modular System
Modular System Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8488
Zoro #
G7747272
UPC #
045242571871
Country of Origin
Israel

Dimensions

Overall Length
15 3/8 in
Overall Width
23 7/8 in
Overall Height
2 in

Details

Item
Workstation Top
Material
Polymer, Wood
Features
Fastener-Ready Mounting Surface
For Use With
Packout
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)
Color
Black
Series
PACKOUT(TM)
Pattern
Wood Grain
Compatible with Manufacturer Model No.
PACKOUT(TM) Modular Storage System Components
Includes Mounting Hardware
Mounting Hardware Included

Description

The PACKOUT Modular Storage System is the industry's most versatile and durable storage system. PACKOUT Customizable Work Top features a fastener-ready design allowing you to attach vises, chargers, and a variety of other items to the top of their PACKOUT stack. The PACKOUT Customizable Work Top is constructed with a 50lb weight capacity, impact resistant polymers, and 1⁄2” marine grade wood top that provides you with a durable work surface for assembly and writing tasks. The PACKOUT Modular Storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.