Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W

  • Mfr # 48-22-8432

  • Zoro # G704845508


product price: $69.97
/ea

Key Features

Series
Packout
Number of Compartments
2
Number of Adjustable Dividers
6
Material
Plastic
Features
Modular Connectivity with All Packout(TM) Components, Quick-Adjust Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8432
Zoro #
G704845508
UPC #
045242600694
Country of Origin
Israel

Dimensions

Overall Depth
15 3/16 in
Overall Width
19.7 in
Overall Length
15.2 in
Overall Height
7.0 in
Recommended Padlock Size
3/8 in
Handle Length
3 in
Handle Width
1 in
Interior Dimensions
18 in L x 12 in W x 5 1/2 in H
Interior Width
12 in
Interior Height
5 1/2 in
Interior Depth
18 in

Details

Item
Deep Compartment Box
Series
Packout
Number of Compartments
2
Number of Adjustable Dividers
6
Material
Plastic
Features
Modular Connectivity with All Packout(TM) Components, Quick-Adjust Dividers
For Use With
Packout
Number of Dividers
6
Finish
Matte
Number of Drawers
0
Includes
(1) PACKOUTâ„¢ Deep Organizer
Bin Color
Red
Number of Bins
1
Compatible Modular System
PACKOUT(TM)
Total Storage Capacity
2,100 cu in
Total Load Capacity
50 lb
Configuration
Individual
Color
Red
Stackable
Stackable
Standards
IP65
Part of a Modular System
Modular System Part
Body Finish
Matte
Handle Type
Folding
Handle Grip Style
Rubber; Plastic
Number of Trays
0
Number of Keys Included
0
Locking System
Latch
Number of Boxes
1
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Includes Drawers
Drawers Not Included
Lid Style
Hinged
Closure Type
Latch
Handle Material
Plastic

Description

Deep Organizer, Material Polymer, Overall Depth 15 3/16 in, Overall Height 7 in, Overall Width 15 3/16 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 2, Body Finish Matte, Body Gauge Not Applicable, Closure Type Latch, Compatible Modular System PACKOUT(TM), Configuration Individual, Drawer Slide Type Not Applicable, Features Modular Connectivity with All Packout(TM) Components, Quick-Adjust Dividers, Handle Grip Style Rubber; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.