Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Dolly

  • Mfr # 48-22-8410

  • Zoro # G3958724


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
For Use With
PACKOUT(TM) Series Modular Storage System
Features
Loading Lever
Series
PACKOUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8410
Zoro #
G3958724
UPC #
045242524082
Country of Origin
Israel

Dimensions

Height
7 41/64 in
Width
18 29/32 in
Overall Depth
18 15/16 in
Overall Width
24 7/16 in
Overall Height
13 3/16 in
Caster Diameter
4 in
Caster Width
1 in
Platform Height
5 in
Platform Length
18 15/16 in
Platform Width
24 7/16 in

Details

Item
Tool Box Dolly
Color
Black
Material
Plastic
For Use With
PACKOUT(TM) Series Modular Storage System
Features
Loading Lever
Series
PACKOUT(TM)
Finish
Matte
Stackable
Stackable
Platform Material
Polymer
Caster Type
Swivel
Compatible Modular System
PACKOUT(TM)
Total Load Capacity
250 lb
Caster Brake Type
Locking
Caster Material
Polymer
Caster Tread Material
Neoprene
Part of a Modular System
Modular System Part
Number of Casters
4
Caster Bearing Type
Ball Bearing
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
48-22-8425, 48-22-8429, 48-22-8440, 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8445, 48-22-8447

Description

PACKOUT Modular Storage System is the industry's most durable and versatile storage system. The MILWAUKEE PACKOUT Dolly is constructed with impact-resistant polymers and smooth roll wheels, providing you up to 250 lbs of weight capacity in job site conditions. The QUICKSTOP Loading Lever helps keep the dolly in place when loading and unloading, providing you with increased productivity on the job site. PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.