PACKOUT Electrician Kit

  • Mfr # 48-22-0140

  • Zoro # G4434801


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Includes
Torque Lock
Insulated / Uninsulated
Uninsulated
Number of Deburring and Finishing Tools
0
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Tongue and Groove Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-0140
Zoro #
G4434801
UPC #
045242529117
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Electricians Tool Kit
Number of Pieces
18
Includes
Torque Lock
Insulated / Uninsulated
Uninsulated
Number of Deburring and Finishing Tools
0
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Tongue and Groove Pliers
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Number of Measuring Tools
2
Number of Miscellaneous Tools
0
Number of Sockets and Accessories
0
Wrenches Included
Adjustable Wrenches
Number of Nut Drivers and Nutsetters
4
Screwdrivers Included
10-in-1 Multi-Bit Screwdriver
Number of Prybars and Pullers
0
Number of Brushes
0
Number of Wrenches
2
Number of Soldering and Welding Tools
0
Striking Tools Included
19 oz Smooth Face Poly/Fiberglass Handle Hammer
Number of Powered Tools
0
Number of Inspection and Retrieving Tools
0
Number of Lights
0
Number of Awls and Scribers
0
Nonsparking
No
Measuring Tools Included
25 ft Tape Measure, Torpedo Level
Number of Cutting Tools
3
Tool Storage Included
Yes
Number of Drilling, Extracting, and Tapping Tools
1
Number of Screwdrivers
1
No. of Putty Knives and Scrapers Included
0
Cutting Tools Included
Knives
Number of Pliers
4
Number of Striking Tools
1
Number of Hex and Torx Keys
0
Number of Electrical and Telecomm Tools
1
Tool Storage Type Included
Case
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in, 7/16 in, 9/16 in Hollow Shaft Nut Drivers
Tool Kit Product Grouping
Tool Kits
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Series
PACKOUTâ„¢
Primary Application
Electrical
Measurement Type
SAE
Insulated
Uninsulated
Non-Sparking
No
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Plumbing Tools Included
None
Tool Storage Type
Rolling Modular Tool Box
Number of Putty Knives and Scrapers
0
Number of Striking and Struck Tools
1
Foam Inserts Included
No
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
5
Number of HVAC Tools
0
Electrical and Telecom Tools Included
(1) Wire Stripper
Locking System
Torque Lock
HVAC Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Plumbing Tools
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
2
Striking and Struck Tools Included
(1) Handle Hammer
Number of Electrical and Telecom Tools
1
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver, (4) Nut Drivers

Description

Electricians Tool Kit, Tool Storage Type Rolling Modular Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 18, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, (4) Nut Drivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Adjustable Wrenches, Striking and Struck Tools Included (1) Handle Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.