Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool PACKOUT Large Wall Plate 48-22-8487

PACKOUT Large Wall Plate (Discontinued)

  • Mfr # 48-22-8487
  • Zoro # G205311373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8487
Zoro #
G205311373
UPC #
045242617586
Country of Origin
Israel

Dimensions

Length
30.75 in
Overall Length
20 in
Overall Depth
1.2
Height
20.0 in
Overall Height
13 in
Overall Width
30 3/4 in
Size
Large

Details

Item
PACKOUTâ„¢ Large Wall Plate
Color
Black
Material
Impact Resistant Polymers, Metal
For Use With
Modular Connectivity with ALL PACKOUT(TM) Components
Features
150 lb Weight Capacity When Mounted in the Shop, Quick Alignment Tabs
Series
PACKOUT(TM)
Compatible with Manufacturer Model No.
Modular Connectivity with ALL PACKOUT(TM) Components
Max. Working Load
150 lbs
Installation Method
Wall, Floor
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Includes
(1) PACKOUTâ„¢ Large Mounting Plate
Style
Wall Plate

Description

Wall Plate,Impact Resistant Polymers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.