Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Tool Case, 10 Compartments, 19-3/4 in W x 15-1/2 in D x 4-5/8 in H, Red, Plastic

  • Mfr # 48-22-8430

  • Zoro # G6304258


product price: $52.97
/ea

Key Features

Material
Plastic
Latch Type
Latch
Features
Clear Top for Easy Identification of Contents, Heavy Duty Latches, Integrated Center Slot for Long Bits and Blades, Integrated Screw Slots on the Back of the Bins Allow Them to be Mounted to the Wall, IP65 Rated Weather Seal, Modular Connectivity With All Packout Components, No-Travel Bins Seal Prevent Small Part Migration Between Bins, Reinforced Hinge Includes 8 Small and 2 Large Bins
For Use With
Not Load Rated
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8430
Zoro #
G6304258
UPC #
045242505319
Country of Origin
Israel

Dimensions

Overall Width
19 3/4 in
Overall Height
4 5/8 in
Overall Length
19.76 in
Overall Depth
15 1/2 in
Interior Dimensions
18 in W x 12 in D x 3 57/64 in H
Handle Width
7 5/16 in
Handle Length
3 in
Interior Depth
12 in
Interior Width
18 in
Interior Height
3 7/8 in

Details

Item
Tool Case
Number of Compartments
10
Material
Plastic
Latch Type
Latch
Features
Clear Top for Easy Identification of Contents, Heavy Duty Latches, Integrated Center Slot for Long Bits and Blades, Integrated Screw Slots on the Back of the Bins Allow Them to be Mounted to the Wall, IP65 Rated Weather Seal, Modular Connectivity With All Packout Components, No-Travel Bins Seal Prevent Small Part Migration Between Bins, Reinforced Hinge Includes 8 Small and 2 Large Bins
For Use With
Not Load Rated
Includes
(8) Small Bins, (2) Large Bins
Finish
Matte
Number of Drawers
0
Number of Dividers
(10) Bins
Bin Color
Red
Number of Bins
1
Total Storage Capacity
842 cu in
Configuration
Individual Tool Box
Color
Red
Stackable
Stackable
Series
PACKOUT(TM)
Part of a Modular System
Modular System Part
Body Finish
Matte
Handle Grip Style
Plastic Coated
Closure Type
Latch
Handle Type
Folding
Number of Keys Included
0
Number of Trays
0
Number of Boxes
1
Locking System
Latch
Includes Casters
Casters Not Included
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Lid Style
Hinged
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)

Description

Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT tool box is the fully compatible with all Milwaukee PACKOUT modular storage products.


  • IP65 Rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Integrated center slot for long bits and blades
  • Integrated screw slots on the back of the bins allow them to be mounted well
  • Heavy duty latches
  • Reinforced hinge
  • Includes 8 small and 2 large bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.