Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Plumber Kit

  • Mfr # 48-22-0141

  • Zoro # G4434810


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
22
Includes
2-Piece Torque Lock
No. of Putty Knives and Scrapers Included
0
Number of Lights
0
Number of Powered Tools
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0141
Zoro #
G4434810
UPC #
045242529124
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Plumbers Tool Kit
Number of Pieces
22
Includes
2-Piece Torque Lock
No. of Putty Knives and Scrapers Included
0
Number of Lights
0
Number of Powered Tools
0
Number of Sockets and Accessories
0
Number of Hex and Torx Keys
0
Pliers Included
Tongue and Groove Pliers
Wrenches Included
Pipe Wrenches
Number of Nut Drivers and Nutsetters
4
Number of Electrical and Telecomm Tools
1
Number of Miscellaneous Tools
0
Striking Tools Included
19 oz Smooth Face Poly/Fiberglass Handle Hammer
Number of Cutting Tools
7
Tool Storage Type Included
Case
Number of Prybars and Pullers
0
Cutting Tools Included
Pipe Cutters, Sheet Metal Snips
Nonsparking
No
Number of Striking Tools
1
Tool Storage Included
Yes
Screwdrivers Included
10-in-1 Multi-Bit Screwdriver
Insulated / Uninsulated
Uninsulated
Number of Drilling, Extracting, and Tapping Tools
1
Number of Pliers
3
Number of Soldering and Welding Tools
0
Number of Deburring and Finishing Tools
0
Number of Screwdrivers
56
Number of Measuring Tools
2
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in, 7/16 in, 9/16 in Hollow Shaft Nut Drivers
Measuring Tools Included
25 ft Tape Measure
Number of Awls and Scribers
0
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Striking and Struck Tools, Wrenches
Number of Brushes
0
Number of Wrenches
4
Tool Kit Product Grouping
Tool Kits
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Miscellaneous Tools Included
None
Series
PACKOUTâ„¢
Measurement Type
SAE
Insulated
Uninsulated
Number of Screwdrivers, Keys, and Bits
5
Striking and Struck Tools Included
(1) Hammer
Measuring and Testing Tools Included
(1) Level, (1) Measuring Tape
Number of Striking and Struck Tools
1
Tool Storage Type
Rolling Modular Tool Box
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver, (4) Nut Drivers
Number of Electrical and Telecom Tools
0
Number of HVAC Tools
0
Foam Inserts Included
No
Abrasives and Finishing Tools Included
None
Number of Putty Knives and Scrapers
0
HVAC Tools Included
None
Plumbing Tools Included
None
Number of Measuring and Testing Tools
2
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Electrical and Telecom Tools Included
None
Number of Plumbing Tools
0
Non-Sparking
No

Description

The Milwaukee 48-22-0141 PACKOUT Plumber Kit is a versatile and comprehensive kit that gives you the right tools for the job. It contains 22 pieces of professional quality tools. The cutting tools include a mini cutter, swing cutter, fastback knife, jab saw and pex cutter. The pliers include 10 in tongue and groove and 12 in tongue and groove. You also get an 8 in long nose plier. The nut drivers and setters included are 1/4 in., 5/16 in., 7/16 in., 9/16 inch hollow shaft nut drivers. This kit includes 14 in pipe wrench, 18 inch pipe wrench, 6 inch adjustable wrench as well as 10 -in -1 multi bit screwdriver. If you want to do your own plumbing work without having to hire expensive professionals every time, then the Milwaukee 48-22-0141 PACKOUT Plumber Kit is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.