Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Holder for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8337

  • Zoro # G104860156


original price: $24.98
20% off
new price: $19.98
/ea

Key Features

Color
Red, Black
Material
Polymer, Steel
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Quick Roll Replacement Latch
Installation Method
Wall-Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8337
Zoro #
G104860156
UPC #
045242618002
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
3 5/8 in
Overall Length
13 in
Size
Standard
Overall Depth
6 1/2 in

Details

Item
PACKOUTâ„¢ Roll Holder
Color
Red, Black
Material
Polymer, Steel
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Quick Roll Replacement Latch
Installation Method
Wall-Mounted
Storage Capacity
15 lbs
Series
PACKOUT(TM)
Hardware
Shop Towels, Duct Tape
Includes
(1) PACKOUTâ„¢ Roll Holder
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Compatible with Manufacturer Model No.
48-22-8485
Number of Shelves
1
Shop By
Hot Buys
Style
Roll Holder

Description

PACKOUT Roll Holder delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. Featuring a Quick Roll Replacement Latch, Roll Holder allows you to maximize efficiency in the shop. The Roll Holder is optimized to store shop towels, tapes, and more. Additionally, Roll Holder features connectivity with PACKOUT solutions allowing you to fully customize your shop, MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.