Zoro Homepage

PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H

  • Mfr # 48-22-8428

  • Zoro # G504858050


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
38 in
Overall Depth
12 in
Overall Height
15 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8428
Zoro #
G504858050
UPC #
045242600670
Country of Origin
Israel

Dimensions

Overall Width
38 in
Overall Depth
12 in
Overall Height
15 13/16 in
Caster Diameter
9 in
Length
24.0 in
Height
16 in
Recommended Padlock Size
3/8 in
Handle Width
1 in
Interior Dimensions
32 1/2 in L x 19 1/2 in W x 12 in H
Depth
12 in
Handle Length
12 in
Width
38 in

Details

Item
Rolling Tool Chest
Series
PACKOUT
Material
Plastic
Color
Black/Red
Features
Dual Stack Top, Industrial Grade Extension Handle, Interior Organizer Tray, Modular Storage System, Water and Debris Protection
Includes
(1) PACKOUTâ„¢ Deep Organizer
Weight Capacity
250
Number of Trays
1
Caster Material
Plastic
Body Finish
Matte
Includes Casters
Yes
Number of Drawers
0
Handle Grip Style
Padded
Number of Dividers
1
Includes Keys
Keys Not Included
Caster Type
All-Terrain Wheels
Locking System
Latch
Total Load Capacity
250 lb
Includes Drawers
Drawers Not Included
Total Storage Capacity
14,409 cu in
Stackable
Stackable
Lid Style
Hinged
Closure Type
Latch
Number of Compartments
1
Number of Keys Included
0
Configuration
Individual Tool Box
Type
Chests
Handle Type
Telescoping
Number of Boxes
1
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)

Description

PACKOUT Rolling Tool Chest allows you to bring two PACKOUT stacks onto the site with a Dual Stack Top. This large tool chest has a 250lb weight capacity. The tool chest is constructed with impact-resistant polymers and water and debris protection to withstand harsh jobsite conditions. An industrial-grade extension handle and 9" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps your equipment organized to fit your needs. The Locking Lid Suppport feature keeps the top securely open while you access tools and accessories. The PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE PACKOUT is the industry's most durable and versatile storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.