Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Rack for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8341

  • Zoro # G404860115


original price: $14.98
20% off
new price: $11.98
/ea

Key Features

Material
Polymer, Steel
Color
Red
Mount
Wall-Mounted
Overall Length
3 1/2 in
Compatible with Manufacturer Model No.
48-22-8485
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8341
Zoro #
G404860115
UPC #
045242618040
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Overall Width
9 3/8 in
Overall Depth
4 3/4 in
Overall Height
3 1/2 in

Details

Item
PACKOUTâ„¢ Screwdriver Rack
Material
Polymer, Steel
Color
Red
Mount
Wall-Mounted
Compatible with Manufacturer Model No.
48-22-8485
Includes
(1) PACKOUTâ„¢ Screwdriver Rack, Screwdrivers
Features
34 Multi-Size Slots, Fully Customize Your Shop, Most Secure Mounting
Type
Standard
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Series
PACKOUT(TM)
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Number of Compartments
34
Weight Capacity (Lb.)
20
Shop By
Hot Buys
Style
Screwdriver Rack

Description

PACKOUT Screwdriver Rack delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. Featuring 34 multi-size slots, this Screwdriver Rack allows you to store various sizes and shapes of screwdrivers. The Screwdriver Rack provides a 20lbs weight capacity. Additionally, Screwdriver Rack features connectivity with PACKOUT solutions allowing you to fully customize your shop, MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.