Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H

  • Mfr # 48-22-8424

  • Zoro # G6290389


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
22 1/8 in
Overall Depth
16-1/4 in
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8424
Zoro #
G6290389
UPC #
045242505333
Country of Origin
Israel

Dimensions

Overall Width
22 1/8 in
Overall Depth
16-1/4 in
Overall Height
6 1/2 in
Length
22.1"
Nominal Outside Depth
22 in
Nominal Outside Height
7 in
Nominal Outside Width
10 in
Width
22 in
Height
6-1/2 in
Depth
16-1/4 in
Interior Dimensions
19 3/4 in W x 13 1/4 in D x 4 1/2 in H
Handle Length
3 15/16 in
Handle Width
8 1/2 in
Interior Width
19 3/4 in
Interior Height
4 1/2 in
Interior Depth
13 1/4 in

Details

Item
Tool Box
Series
PACKOUT
Material
Plastic
Color
Black/Red
Features
Heavy Duty Latches, Interior Organizer Trays, IP65 Rated Weather Seal, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity With All Packout Components, Reinforced Hinge
Includes
Interior Organizer Trays
Weight Capacity
75 lb
Finish
Unfinished
Number of Trays
4
Handle Design
None
Locking System
Latch
Number of Drawers
0
Number of Handles
0
Number of Pieces
1
Tool Storage Type Included
Tool Box
Standards
UL Listed
Number of Compartments
5
Handle Type
Folding Side Handle
Closure Type
Latch
Number of Boxes
1
Configuration
Individual Tool Box
Total Storage Capacity
2,076 cu in
Part of a Modular System
Modular System Part
Number of Keys Included
0
Number of Dividers
4
Includes Keys
Keys Not Included
Includes Drawers
Drawers Not Included
Body Finish
Matte
Stackable
Stackable
Total Load Capacity
75 lb
Includes Casters
Casters Not Included
Handle Grip Style
Plastic Coated
Handle Material
Plastic
Lid Style
Hinged
Compatible Modular System
PACKOUT(TM)
Drawer Slide Type
None

Description

Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT tool box is the fully compatible with all Milwaukee PACKOUT modular storage products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.